Motion
2210501

HYDAC CORP
2210501

Duplex Return Filter for Lube Oil Application - 100 µm
Mi Item #08602870
MFR #2210501
Price$5,385.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2210501

Duplex Return Filter for Lube Oil Application - 100 µm
Mi Item #08602870
MFR #2210501

Mfr description
RFLD W/HC 241EAK74B1.0/-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,385.65/each

Specifications

Dimensions

  • Overall Height
    12.2800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    66.10 lbs

Details

  • Element Material
    HC, Wire Mesh
  • Element Type
    Wire Mesh/HC
  • Filter Rating
    100 µm
  • Flow Rate
    240 L/min, 63 gpm
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm 240 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    100 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)