Motion
2210834

HYDAC CORP
2210834

Modular Inline Return Filter - 3 μm
Mi Item #08602882
MFR #2210834
Price$5,312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2210834

Modular Inline Return Filter - 3 μm
Mi Item #08602882
MFR #2210834

Mfr description
NFH ON 1300EP3BM1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.47/each

Specifications

Dimensions

  • Overall Height
    26.5600 in
  • Overall Width
    264.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    SAE DN flange porting (sizes 1300-10400) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Filter Type
    Modular In-Line Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Port Type
    Straight Thread
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    NFH
  • Thread Standard
    SAE
  • Type
    Modular Inline Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)