Motion
DFBN/HC30TB5D1.0/12B6-L110

HYDAC CORP
DFBN/HC30TB5D1.0/12B6-L110

Hydraulic Pressure Filter Assembly - DFZ Series, 3 micron, 6 gpm, 23 L/min, 4568 psi, 315 bar Max, A = No Indicator, Plugged Port
Mi Item #08602934
MFR #DFBN/HC30TB5D1.0/12B6-L110
Price$925.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBN/HC30TB5D1.0/12B6-L110

Hydraulic Pressure Filter Assembly - DFZ Series, 3 micron, 6 gpm, 23 L/min, 4568 psi, 315 bar Max, A = No Indicator, Plugged Port
Mi Item #08602934
MFR #DFBN/HC30TB5D1.0/12B6-L110

Mfr description
DFBN/HC30TB5D1.0/12B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.44/each

Specifications

Dimensions

  • Weight
    5.30 lbs, 2.40 kg

Details

  • Additional Details
    Port Configuration, Stacking, Indication Type, A = No indicator, plugged port, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    18270 psi, 1260 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    3 micron
  • Filter Type
    Modular Stacking
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Steel
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    23 L/min, 6 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Stacking
  • Seal Material
    Nitrile Rubber
  • Series
    DFZ
  • Standards Met
    ANSI/B93.7M-D03, Cetop R35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)