1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2562016
Hydraulic Directional Control Valve - 4-Way, 24 V dc Coil
Mi Item #
08602963
MFR #
2562016
Price
$255.08
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
HYDAC CORP 2562016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2562016
Hydraulic Directional Control Valve - 4-Way, 24 V dc Coil
Mi Item #
08602963
MFR #
2562016
Mfr description
WK10J-01-C-N-24DG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$255
.08
/each
Add to Cart
Specifications
Details
Coil Voltage
24 V dc
Flow Direction
4-Way
Max Operating Temperature
248 °F
Maximum Operating Pressure
5000 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items