Motion
WK08X-01M-AS6-N-115AG

HYDAC CORP
WK08X-01M-AS6-N-115AG

Screw-in Cartridge Solenoid Operated Valve - Solenoid with Manual Override Actuation, 4-Way;2 Position, 17 L/min, 4.5 gpm Max Flow, 115 V ac Coil
Mi Item #08603361
MFR #WK08X-01M-AS6-N-115AG
Price$293.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08X-01M-AS6-N-115AG

Screw-in Cartridge Solenoid Operated Valve - Solenoid with Manual Override Actuation, 4-Way;2 Position, 17 L/min, 4.5 gpm Max Flow, 115 V ac Coil
Mi Item #08603361
MFR #WK08X-01M-AS6-N-115AG

Mfr description
WK08X-01M-AS6-N-115AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.46/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-6
  • Port 2 Size/Type
    SAE-6

Details

  • Actuation
    Solenoid with Manual Override
  • Body Material
    Aluminum
  • Coil Voltage
    115 V ac
  • Design Number
    115AG
  • Electrical Connection
    EN 175301-803-A
  • Electrical Connector Type
    EN 175301-803-A
  • Flow Direction
    4-Way;2 Position
  • Manual Override Type
    Screw Type Manual Override
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    17 L/min, 4.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Series
    WK08X
  • Spool Spring Arrangement
    Spring Return to Position A
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    EN 175301-803-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)