Motion
WK10G-01-C-N-12DW

HYDAC CORP
WK10G-01-C-N-12DW

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;3 Position, 12 V dc Coil
Mi Item #08603510
MFR #WK10G-01-C-N-12DW
Price$231.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10G-01-C-N-12DW

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;3 Position, 12 V dc Coil
Mi Item #08603510
MFR #WK10G-01-C-N-12DW

Mfr description
WK10G-01-C-N-12DW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.70/each

Specifications

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Coil Voltage
    12 V dc
  • Electrical Connection
    WeatherPakTM on Leadwires - 9.5000 in Long (24 cm)
  • Electrical Connector Type
    Weather Pack
  • Flow Direction
    4-Way;3 Position
  • Manual Override Type
    No Override
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Series
    WK10G
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Weatherpack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)