Motion
WK10X-01-AS8-N-12DN

HYDAC CORP
WK10X-01-AS8-N-12DN

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position, NG10 Valve, 32 L/min, 8.4 gpm Max Flow, 12 V dc Coil
Mi Item #08603643
MFR #WK10X-01-AS8-N-12DN
Price$243.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10X-01-AS8-N-12DN

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position, NG10 Valve, 32 L/min, 8.4 gpm Max Flow, 12 V dc Coil
Mi Item #08603643
MFR #WK10X-01-AS8-N-12DN

Mfr description
WK10X-01-AS8-N-12DN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.99/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-8
  • Port 2 Size/Type
    SAE-8
  • Valve Size
    NG10

Details

  • Actuation
    Solenoid
  • Body Material
    Aluminum
  • Coil Voltage
    12 V dc
  • Electrical Connection
    DeutschTM DT04-2P, Molded, Axial (IP69K Rated)
  • Electrical Connector Type
    DEUTSCH DT04-2P
  • Flow Direction
    4-Way;2 Position
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    32 L/min, 8.4 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Series
    WK10X
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Deutsch Dt04-2P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)