Motion
ST16-01-AS16-N-2020

HYDAC CORP
ST16-01-AS16-N-2020

Flow Control Valve - Pilot Operated Actuation, Bidirectional, 16.0000 in Valve, 150 L/min, 40 gpm Max Flow
Mi Item #08603658
MFR #ST16-01-AS16-N-2020
Price$439.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
ST16-01-AS16-N-2020

Flow Control Valve - Pilot Operated Actuation, Bidirectional, 16.0000 in Valve, 150 L/min, 40 gpm Max Flow
Mi Item #08603658
MFR #ST16-01-AS16-N-2020

Mfr description
ST16-01-AS16-N-2020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.58/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-8
  • Port 2 Size/Type
    SAE-8
  • Valve Size
    16.0000 in

Details

  • Actuation
    Pilot Operated
  • Body Material
    Aluminum
  • Design Number
    01
  • Flow Direction
    Bidirectional
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    150 L/min, 40 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Performance Specification
    ISO 4406
  • Seal Material
    Buna-N
  • Series
    ST16
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Combiner, Flow Divider
  • Valve Application
    Flow Control
  • Valve Type
    Cartridge Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)