Motion
WK10X-01-C-N-110AG

HYDAC CORP
WK10X-01-C-N-110AG

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position, 110 V ac Coil
Mi Item #08603701
MFR #WK10X-01-C-N-110AG
Price$182.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10X-01-C-N-110AG

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position, 110 V ac Coil
Mi Item #08603701
MFR #WK10X-01-C-N-110AG

Mfr description
WK10X-01-C-N-110AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.81/each

Specifications

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Coil Voltage
    110 V ac
  • Electrical Connection
    EN 175301-803
  • Electrical Connector Type
    EN 175301-803
  • Flow Direction
    4-Way;2 Position
  • Manual Override Type
    Screw-In
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Buna-N
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Cartridge Valve
  • Wiring Housing Type
    EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)