Motion
2600462

HYDAC CORP
2600462

FH064-AS4 LINE BODY
Mi Item #08603863
MFR #2600462
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600462

FH064-AS4 LINE BODY
Mi Item #08603863
MFR #2600462

Mfr description
FH064-AS4 LINE BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.76/each

Specifications

Dimensions

  • Input Port Size
    SAE-4
  • Output Port Size
    SAE-4

Details

  • Input Port Gender
    Female
  • Material
    Anodized Aluminum
  • Maximum Operating Pressure
    245 bar, 3500 psi
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    SAE
  • Thread Standard
    SAE
  • Thread Type
    SAE
  • Type
    Line Body
  • Valve Type
    Line Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)