Specifications
Dimensions
- Size16
- Thread Size1 in
Details
- Adjustment TypeNon-adjustable
- Maximum Flow Rate284 L/min, 75.02 gpm
- Maximum Working Pressure350 bar, 5076.32 psi
- Seal MaterialNBR
- TypeBypass pressure compensator
- Valve Mount TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)