Motion
WK06C-01-SS4-N-12DN

HYDAC CORP
WK06C-01-SS4-N-12DN

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 3-Way;2 Position, FC06-3 Valve, 15 L/min, 4 gpm Max Flow, 12 V dc Coil
Mi Item #08603922
MFR #WK06C-01-SS4-N-12DN
Price$232.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK06C-01-SS4-N-12DN

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 3-Way;2 Position, FC06-3 Valve, 15 L/min, 4 gpm Max Flow, 12 V dc Coil
Mi Item #08603922
MFR #WK06C-01-SS4-N-12DN

Mfr description
WK06C-01-SS4-N-12DN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.91/each

Specifications

Dimensions

  • Port 2 Size/Type
    SAE-4
  • Valve Size
    FC06-3

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Coil Voltage
    12 V dc
  • Design Number
    01
  • Electrical Connection
    DeutschTM DT04-2P Integral Molded (IP69K Rated)
  • Electrical Connector Type
    DeutschTM DT04-2P Integral Molded (IP69K Rated)
  • Flow Direction
    3-Way;2 Position
  • Manual Override Type
    No Manual Override
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 L/min, 4 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting Type
    Screw-In Cartridge
  • Performance Specification
    ISO 4406-21/19/16
  • Seal Material
    Buna-N
  • Series
    WK06C
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Deutschtm Dt04-2P Integral Molded Ip69K Rated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)