Motion
WK06Y-01-C-V-0

HYDAC CORP
WK06Y-01-C-V-0

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position
Mi Item #08603988
MFR #WK06Y-01-C-V-0
Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK06Y-01-C-V-0

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 4-Way;2 Position
Mi Item #08603988
MFR #WK06Y-01-C-V-0

Mfr description
WK06Y-01-C-V-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.20/each

Specifications

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Flow Direction
    4-Way;2 Position
  • Manual Override Type
    No Manual Override
  • Max Ambient Temperature
    140 °F, 60 °C
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting Type
    Screw-In Cartridge
  • Seal Material
    Viton
  • Spool Spring Arrangement
    Spring Return to Center
  • T Port Pressure Rating
    3000 psi, 207 bar
  • Valve Type
    Cartridge Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)