Motion
DR08-01-C-N-220V100

HYDAC CORP
DR08-01-C-N-220V100

Screw-in Cartridge Pressure Control Valve - Direct Actuation, Bidirectional, 15 L/min, 4 gpm Max Flow
Mi Item #08604011
MFR #DR08-01-C-N-220V100
Price$103.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DR08-01-C-N-220V100

Screw-in Cartridge Pressure Control Valve - Direct Actuation, Bidirectional, 15 L/min, 4 gpm Max Flow
Mi Item #08604011
MFR #DR08-01-C-N-220V100

Mfr description
DR08-01-C-N-220V100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.65/each

Specifications

Details

  • Actuation
    Direct
  • Body Material
    Steel
  • Flow Direction
    Bidirectional
  • Manual Override Type
    Allen Head
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 L/min, 4 gpm
  • Maximum Operating Pressure
    420 bar, 6000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Screw-In Cartridge
  • Performance Specification
    ISO 4406
  • Seal Material
    Buna-N
  • Series
    DR08
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Pressure Reducing, Relieving
  • Valve Type
    Cartridge Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)