Motion
02700919

HYDAC CORP
02700919

2 Piece Split Flange - SAE, Code 61, 1-1/2 in, Stainless Steel
MI ITEM #08604052
MFR #02700919
List Price$278.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02700919

2 Piece Split Flange - SAE, Code 61, 1-1/2 in, Stainless Steel
MI ITEM #08604052
MFR #02700919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.38/each for your price

Overview

Mfr description
SPLIT FLANGE 1.50 CODE 61 SS

Specifications

  • Flange Code
    Code 61
  • Flange Plate Size
    1-1/2 in
  • Body Material
    Stainless Steel
  • Number Of Bolts
    4
  • Standards Met
    SAE
  • Overall Length
    3.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text