Motion
02700970

HYDAC CORP
02700970

2 Piece Split Flange - SAE, Code 61, 1 in, Stainless Steel
MI ITEM #08604054
MFR #02700970
Price$218.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02700970

2 Piece Split Flange - SAE, Code 61, 1 in, Stainless Steel
MI ITEM #08604054
MFR #02700970

Mfr description
SPLIT FLANGE 1.00 CODE 61 SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.69/each

Specifications

Dimensions

  • Flange Plate Size
    1 in
  • Overall Length
    2.75 in

Details

  • Body Material
    Stainless Steel
  • Flange Code
    Code 61
  • Number Of Bolts
    4
  • Standards Met
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)