Motion
HEAD ASS'Y MF190AUE-B1.0/12B3.4(SAE-20)

HYDAC CORP
HEAD ASS'Y MF190AUE-B1.0/12B3.4(SAE-20)

HEAD ASS'Y MF190AUE-B1.0/12B3.4 (SAE-20)
Mi Item #08604098
MFR #HEAD ASS'Y MF190AUE-B1.0/12B3.4(SAE-20)
Price$332.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HEAD ASS'Y MF190AUE-B1.0/12B3.4(SAE-20)

HEAD ASS'Y MF190AUE-B1.0/12B3.4 (SAE-20)
Mi Item #08604098
MFR #HEAD ASS'Y MF190AUE-B1.0/12B3.4(SAE-20)

Mfr description
HEAD ASS'Y MF190AUE-B1.0/12B3.4 (SAE-20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.70/each

Specifications

Dimensions

  • Filter Size
    190
  • Port Size
    SAE 20 (1-5/8-12 UN)

Details

  • Bypass
    3.4 bar
  • Clogging Indicator Type
    Pop-up Indicator (auto reset)
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    -10 °C, 14 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)