Motion
WK08L-01-C-V-0 WITHOUT COIL

HYDAC CORP
WK08L-01-C-V-0 WITHOUT COIL

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 2-Way;2 Position;Normally Open, 8.0000 in Valve, 17 L/min, 4.5 gpm Max Flow
Mi Item #08605251
MFR #WK08L-01-C-V-0 WITHOUT COIL
Price$89.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08L-01-C-V-0 WITHOUT COIL

Screw-in Cartridge Solenoid Operated Valve - Solenoid Actuation, 2-Way;2 Position;Normally Open, 8.0000 in Valve, 17 L/min, 4.5 gpm Max Flow
Mi Item #08605251
MFR #WK08L-01-C-V-0 WITHOUT COIL

Mfr description
WK08L-01-C-V-0 WITHOUT COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.69/each

Specifications

Dimensions

  • Port 1 Size/Type
    UNF
  • Port 2 Size/Type
    UNF
  • Valve Size
    8.0000 in

Details

  • Actuation
    Solenoid
  • Design Number
    01
  • Electrical Connection
    Without coil
  • Electrical Connector Type
    Without coil
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Manual Override Type
    No Override
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    17 L/min, 4.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Cartridge
  • Seal Material
    FKM, Viton
  • Series
    WK08L
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Normally Open
  • Valve Type
    Cartridge Valve
  • Wiring Housing Type
    Without Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)