Specifications
Dimensions
- Port 1 Size/TypeFC08-2
- Port 2 Size/TypeFC08-2
Details
- ActuationSolenoid with Manual Override
- Body MaterialSteel
- Flow Direction2-Way;2 Position;Normally Open
- Manual Override TypeScrew Type Manual Override
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F
- Maximum Flow Rate19 L/min, 5 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Seal MaterialBuna-N
- SeriesWK08V
- Spool Spring ArrangementSpring-Offset
- Valve TypeCartridge Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)