Motion
WK08W-01-C-N-12DG

HYDAC CORP
WK08W-01-C-N-12DG

Screw-in Cartridge Solenoid Operated Valve - Magnetic Actuation, 2-Way/2-Position Normally Closed, 8.0000 in Valve, 19 L/min, 5 gpm Max Flow, 12 V dc Coil
Mi Item #08605292
MFR #WK08W-01-C-N-12DG
Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK08W-01-C-N-12DG

Screw-in Cartridge Solenoid Operated Valve - Magnetic Actuation, 2-Way/2-Position Normally Closed, 8.0000 in Valve, 19 L/min, 5 gpm Max Flow, 12 V dc Coil
Mi Item #08605292
MFR #WK08W-01-C-N-12DG

Mfr description
WK08W-01-C-N-12DG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.14/each

Specifications

Dimensions

  • Size (ISO-4401)
    NG8
  • Valve Size
    8.0000 in

Details

  • Actuation
    Magnetic
  • Coil Voltage
    12 V dc
  • Design Number
    01
  • Electrical Connection
    Plug acc. to DIN EN 175301-803
  • Electrical Connector Type
    Plug acc. to DIN EN 175301-803
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    No Manual Override
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    19 L/min, 5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Cartridge
  • Seal Material
    NBR
  • Series
    WK08W-01
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Cartridge Valve
  • Wiring Housing Type
    Plug acc. to DIN EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)