Motion
KHM-G2-1114-16X-A-SO760

HYDAC CORP
KHM-G2-1114-16X-A-SO760

Ball Valve - 6000 psi Max, lever Handle
MI ITEM #08605355
MFR #KHM-G2-1114-16X-A-SO760
Price$341.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-G2-1114-16X-A-SO760

Ball Valve - 6000 psi Max, lever Handle
MI ITEM #08605355
MFR #KHM-G2-1114-16X-A-SO760

Mfr description
KHM-G2-1114-16X-A-SO760
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.18/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Female thread
  • Handle Style
    lever Handle
  • Locking Device
    With lock
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Ball Valve
  • Series
    KHM
  • Surface Finish
    Zinc Plated
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)