Motion
0165 L 010 P (BREATHER ELEMENT)

HYDAC CORP
0165 L 010 P (BREATHER ELEMENT)

Hydraulic Suction Filter Element - Suction, Paper, 10 micron
Mi Item #08605582
MFR #0165 L 010 P (BREATHER ELEMENT)
Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0165 L 010 P (BREATHER ELEMENT)

Hydraulic Suction Filter Element - Suction, Paper, 10 micron
Mi Item #08605582
MFR #0165 L 010 P (BREATHER ELEMENT)

Mfr description
0165 L 010 P (BREATHER ELEMENT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.61/each

Specifications

Details

  • Element Application
    Suction
  • Filter Material
    Paper
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)