Motion
WK10C-01M-C-V-0 WITHOUT COIL

HYDAC CORP
WK10C-01M-C-V-0 WITHOUT COIL

Screw-in Cartridge Solenoid Operated Valve - Magnetic Actuation, 2-Way;2 Position;Normally Open, 10.0000 in Valve, 32 L/min, 8.4 gpm Max Flow
Mi Item #08605683
MFR #WK10C-01M-C-V-0 WITHOUT COIL
Price$169.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WK10C-01M-C-V-0 WITHOUT COIL

Screw-in Cartridge Solenoid Operated Valve - Magnetic Actuation, 2-Way;2 Position;Normally Open, 10.0000 in Valve, 32 L/min, 8.4 gpm Max Flow
Mi Item #08605683
MFR #WK10C-01M-C-V-0 WITHOUT COIL

Mfr description
WK10C-01M-C-V-0 WITHOUT COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.50/each

Specifications

Dimensions

  • Valve Size
    10.0000 in

Details

  • Actuation
    Magnetic
  • Design Number
    01
  • Electrical Connection
    Without coil
  • Electrical Connector Type
    Without coil
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Manual Override Type
    Push Override
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    32 L/min, 8.4 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Cartridge
  • Seal Material
    FKM, Viton
  • Series
    WK10C
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Without Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)