Specifications
Dimensions
- Port 1 Size/TypeCartridge Only
- Port 2 Size/TypeCartridge Only
- Valve Size10.0000 in
Details
- ActuationSolenoid with Manual Override
- Body MaterialSteel
- Electrical ConnectionWithout Coil
- Electrical Connector TypeWithout Coil
- Flow Direction2-Way;2 Position;Normally Open
- Manual Override TypeScrew-In
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F
- Maximum Flow Rate35 L/min, 9 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Seal MaterialBuna-N
- SeriesWK10
- Spool Spring ArrangementSpring-Offset
- Valve ApplicationBi-directional flow blocking valve
- Valve TypeCartridge Valve
- Wiring Housing TypeWithout Coil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)