Motion
DB12120A-011-CEXXXX.ENISO4126.6L.110.330

HYDAC CORP
DB12120A-011-CEXXXX.ENISO4126.6L.110.330

DB12120A-011-CEXXXX.ENISO4126.6L.110.330
MI ITEM #08605747
MFR #DB12120A-011-CEXXXX.ENISO4126.6L.110.330
Price$770.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DB12120A-011-CEXXXX.ENISO4126.6L.110.330

DB12120A-011-CEXXXX.ENISO4126.6L.110.330
MI ITEM #08605747
MFR #DB12120A-011-CEXXXX.ENISO4126.6L.110.330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$770.58/each

Specifications

Dimensions

  • Size
    12
  • Thread Size
    3/4 in

Details

  • Maximum Flow Rate
    110 L/min
  • Maximum Working Pressure
    400 bar
  • Seal Material
    FKM
  • Type
    Pressure Relief Valve
  • Valve Mount Type
    Cartridge

Overview

Mfr description
DB12120A-011-CEXXXX.ENISO4126.6L.110.330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought