Motion
CXK02-2/2-FC-3/25/010/100PP

HYDAC CORP
CXK02-2/2-FC-3/25/010/100PP

Hydraulic Directional Control Valve - Pneumatic Actuation
Mi Item #08606212
MFR #CXK02-2/2-FC-3/25/010/100PP
Price$766.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK02-2/2-FC-3/25/010/100PP

Hydraulic Directional Control Valve - Pneumatic Actuation
Mi Item #08606212
MFR #CXK02-2/2-FC-3/25/010/100PP

Mfr description
CXK02-2/2-FC-3/25/010/100PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.39/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP
  • Port 2 Size/Type
    BSPP

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass, Nickel Plated
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Series
    CX-K02
  • T Port Pressure Rating
    232 psi, 16 bar
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)