Motion
CX06 -2/2-F/C-2/10/064/012

HYDAC CORP
CX06 -2/2-F/C-2/10/064/012

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606227
MFR #CX06 -2/2-F/C-2/10/064/012
Price$1,160.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX06 -2/2-F/C-2/10/064/012

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606227
MFR #CX06 -2/2-F/C-2/10/064/012

Mfr description
CX06 -2/2-F/C-2/10/064/012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.90/each

Specifications

Dimensions

  • Overall Height
    6.2700 in, 159.3 mm

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    In-Line
  • Seal Material
    FKM, Viton
  • Spool Spring Arrangement
    Spring Return to Center
  • Spool Type
    Normally Closed
  • Valve Type
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)