Motion
CX07 -3/2-F/C-2/20/100/034

HYDAC CORP
CX07 -3/2-F/C-2/20/100/034

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606236
MFR #CX07 -3/2-F/C-2/20/100/034
Price$3,025.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX07 -3/2-F/C-2/20/100/034

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606236
MFR #CX07 -3/2-F/C-2/20/100/034

Mfr description
CX07 -3/2-F/C-2/20/100/034
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,025.71/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM
  • Spool Spring Arrangement
    Spring Return to Center
  • Valve Type
    Coaxial Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)