Motion
CXK02-2/2-FC-6/40/008/112PP

HYDAC CORP
CXK02-2/2-FC-6/40/008/112PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606238
MFR #CXK02-2/2-FC-6/40/008/112PP
Price$1,217.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK02-2/2-FC-6/40/008/112PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #08606238
MFR #CXK02-2/2-FC-6/40/008/112PP

Mfr description
CXK02-2/2-FC-6/40/008/112PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.15/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP
  • Port 2 Size/Type
    BSPP

Details

  • Actuation
    Pneumatic
  • Design Number
    40
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    In-Line
  • Series
    CX-K02
  • Spool Spring Arrangement
    Spring Return to Center
  • T Port Pressure Rating
    232 psi, 16 bar
  • Valve Application
    General Purpose
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)