Motion
N40FM-S120-PP1F

HYDAC CORP
N40FM-S120-PP1F

Hydraulic Filter Element - Polypropylene, 120 micron
Mi Item #08606305
MFR #N40FM-S120-PP1F
Price$374.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N40FM-S120-PP1F

Hydraulic Filter Element - Polypropylene, 120 micron
Mi Item #08606305
MFR #N40FM-S120-PP1F

Mfr description
N40FM-S120-PP1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.61/each

Specifications

Dimensions

  • Inside Diameter
    1.772 in
  • Length
    40.00 in
  • Outside Diameter
    2.5 in

Details

  • Filter Material
    Polypropylene
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7625-00001__SEN__AIN__V1%20(1).pdf
  • Micron Rating
    120 micron
  • Seal Material
    FKM Viton
  • Series
    Flexmicron Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)