Motion
N40FM-P010-PES1F

HYDAC CORP
N40FM-P010-PES1F

Hydraulic Filter Element - Cartridge, Polyester, 10 micron
MI ITEM #08606335
MFR #N40FM-P010-PES1F
Price$519.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N40FM-P010-PES1F

Hydraulic Filter Element - Cartridge, Polyester, 10 micron
MI ITEM #08606335
MFR #N40FM-P010-PES1F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$519.63/each

Specifications

Dimensions

  • Inside Diameter
    1.772 in
  • Length
    40.00 in
  • Outside Diameter
    2.5 in

Details

  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7624-00001__SEN__AIN__V3%20(1).pdf
  • Micron Rating
    10 micron
  • Seal Material
    FKM Viton
  • Series
    Flexmicron Premium

Overview

Mfr description
N40FM-P010-PES1F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought