Motion
CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR

HYDAC CORP
CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR

Hydraulic Directional Control Valve - Pilot Operated Actuation, 2-Way/2-Position Normally Closed, NG15 Valve, 24 V dc Coil
Mi Item #08606366
MFR #CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR
Price$1,915.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR

Hydraulic Directional Control Valve - Pilot Operated Actuation, 2-Way/2-Position Normally Closed, NG15 Valve, 24 V dc Coil
Mi Item #08606366
MFR #CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR

Mfr description
CX06 -2/2-F/C-2/15/064/034/PV-24V-WS -DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,915.06/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 3/4
  • Port 2 Size/Type
    G 3/4
  • Valve Size
    NG15

Details

  • Actuation
    Pilot Operated
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    No Override
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Mounting Type
    In-Line
  • Seal Material
    FKM, Viton
  • Series
    CX06
  • Spool Spring Arrangement
    Spring-Offset
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)