Motion
N10DM002

HYDAC CORP
N10DM002

Hydraulic Offline/Kidney Loop Filter Element - Return, Dimicron, 2 micron
Mi Item #08606388
MFR #N10DM002
Price$1,171.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N10DM002

Hydraulic Offline/Kidney Loop Filter Element - Return, Dimicron, 2 micron
Mi Item #08606388
MFR #N10DM002

Mfr description
N10DM002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.37/each

Specifications

Dimensions

  • Element Size
    N10
  • Height
    20.5000 in,521 mm
  • Inside Diameter
    1.8940 in,48.10 mm
  • Length
    20.5000 in,521 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Overall Diameter
    3.7000 in,95 mm
  • Overall Length
    20.5000 in, 521 mm
  • Width
    3.7000 in,95 mm

Details

  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Dimicron
  • Filter Type
    Off-Line
  • Maximum Temperature
    212 °F
  • Micron Rating
    2 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    N10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)