Motion
N10FM-P001-PES1N

HYDAC CORP
N10FM-P001-PES1N

Hydraulic Filter Element - Cartridge, Polyester, 1 micron
Mi Item #08606406
MFR #N10FM-P001-PES1N
Price$573.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N10FM-P001-PES1N

Hydraulic Filter Element - Cartridge, Polyester, 1 micron
Mi Item #08606406
MFR #N10FM-P001-PES1N

Mfr description
N10FM-P001-PES1N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.23/each

Specifications

Dimensions

  • Inside Diameter
    1.772 in
  • Length
    10.00 in
  • Outside Diameter
    2.5 in

Details

  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7624-00001__SEN__AIN__V3%20(1).pdf
  • Micron Rating
    1 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Flexmicron Premium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)