Motion
N30FM-S005-PA1F

HYDAC CORP
N30FM-S005-PA1F

Hydraulic Filter Element - Polyamide, 5 micron
Mi Item #08606407
MFR #N30FM-S005-PA1F
Price$560.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N30FM-S005-PA1F

Hydraulic Filter Element - Polyamide, 5 micron
Mi Item #08606407
MFR #N30FM-S005-PA1F

Mfr description
N30FM-S005-PA1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.78/each

Specifications

Dimensions

  • Element Size
    0030
  • Inside Diameter
    1.772 in
  • Length
    30.00 in
  • Outside Diameter
    2.5 in

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Polyamide
  • Filter Type
    Off-Line
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7625-00001__SEN__AIN__V1%20(1).pdf
  • Micron Rating
    5 micron
  • Seal Material
    FKM Viton
  • Series
    Flexmicron Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)