Motion
3627522

HYDAC CORP
3627522

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 176/185 mm Bore Size, Stainless Steel Material
MI ITEM #08606462
MFR #3627522
Price$136.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3627522

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 176/185 mm Bore Size, Stainless Steel Material
MI ITEM #08606462
MFR #3627522

Mfr description
HYRAC 176-185 ST W/ P/N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.24/each

Specifications

Dimensions

  • Clamp Bore Size
    176/185 mm

Details

  • Clamp Material
    Stainless Steel
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)