1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
3627524
Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 209/217 mm Bore Size, 10.04 in Clamp Height, Stainless Steel Material
MI ITEM #
08606464
MFR #
3627524
Price
$164.30
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP 3627524
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
3627524
Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 209/217 mm Bore Size, 10.04 in Clamp Height, Stainless Steel Material
MI ITEM #
08606464
MFR #
3627524
Mfr description
HYRAC 209-217 ST W/ P/N
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$164
.30
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
209/217 mm
Clamp Height
10.04 in
Weight
1.70 lbs
Details
Clamp Material
Stainless Steel
Part Type
HyRac Stainless Steel Clamp
Series
HyRac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items