Motion
CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL

HYDAC CORP
CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #08606479
MFR #CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL
Price$2,225.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #08606479
MFR #CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL

Mfr description
CX06 -2/2-F/C-2/20/064/100/PV-24VM12DRUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.41/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    In-Line
  • Seal Material
    Fluorocarbon (FKM)
  • Series
    CX
  • Spool Spring Arrangement
    Spring Return to Center
  • Spool Type
    Closed Center
  • Valve Type
    Coaxial Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)