Motion
CX02 -2/2-D/C-2/25/020/112/230V-LED-D

HYDAC CORP
CX02 -2/2-D/C-2/25/020/112/230V-LED-D

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 230 V ac Coil
Mi Item #08606480
MFR #CX02 -2/2-D/C-2/25/020/112/230V-LED-D
Price$3,213.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX02 -2/2-D/C-2/25/020/112/230V-LED-D

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 230 V ac Coil
Mi Item #08606480
MFR #CX02 -2/2-D/C-2/25/020/112/230V-LED-D

Mfr description
CX02 -2/2-D/C-2/25/020/112/230V-LED-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,213.97/each

Specifications

Dimensions

  • Overall Height
    5.6900 in, 144.5 mm
  • Overall Length
    9.6850 in, 246 mm
  • Port 1 Size/Type
    G 1-1/2 BSPP
  • Port 2 Size/Type
    G 1-1/2 BSPP

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    230 V ac
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Center
  • Spool Type
    Closed Center
  • Valve Type
    Coaxial Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)