Motion
3663197

HYDAC CORP
3663197

Ball Valve - 6000 psi Max
Mi Item #08606504
MFR #3663197
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3663197

Ball Valve - 6000 psi Max
Mi Item #08606504
MFR #3663197

Mfr description
KHB-16SAE-1114-09X-A-6000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.72/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Female thread
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Ball Valve
  • Surface Finish
    Zinc Plated
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)