Motion
3663198

HYDAC CORP
3663198

Ball Valve - 6000 psi Max
MI ITEM #08606505
MFR #3663198
Price$82.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3663198

Ball Valve - 6000 psi Max
MI ITEM #08606505
MFR #3663198

Mfr description
KHB-20SAE-1114-09X-A-6000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.21/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Female thread
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Ball Valve
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)