Motion
3663234

HYDAC CORP
3663234

Ball Valve - 2-Way, 3000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #08606514
MFR #3663234
Price$451.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3663234

Ball Valve - 2-Way, 3000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #08606514
MFR #3663234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$451.51/each

Specifications

Dimensions

  • Flange Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    19.2000 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Fluoroelastomer (FPM) (Standard)
  • Product Types
    Ball Valve
  • Type
    Ball Valve

Overview

Mfr description
KHM-50F3-1114X-09X-A *

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought