Motion
CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW

HYDAC CORP
CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #08606554
MFR #CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW
Price$1,651.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #08606554
MFR #CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW

Mfr description
CX02 -2/2-D/C-2/10/020/012/ 24V-M12-HW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.23/each

Specifications

Dimensions

  • Overall Height
    6.2700 in, 159.3 mm
  • Port 1 Size/Type
    G 1/2 BSPP
  • Port 2 Size/Type
    G 1/2 BSPP

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Electrical Connection
    M12
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    In-Line
  • Seal Material
    FKM
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Position A
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)