Motion
CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR

HYDAC CORP
CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR

Hydraulic Directional Control Valve - Electric Actuation, 24 V Coil
Mi Item #08606617
MFR #CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR
Price$2,382.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR

Hydraulic Directional Control Valve - Electric Actuation, 24 V Coil
Mi Item #08606617
MFR #CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR

Mfr description
CXK02-2/2-FC-3/25/016/100PP/PV24VM12DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.89/each

Specifications

Details

  • Actuation
    Electric
  • Body Material
    Brass, Nickel Plated
  • Coil Voltage
    24 V
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    16 bar, 232 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Spool Spring Arrangement
    Spring Return to Center
  • Spool Type
    Normally Closed
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)