Motion
CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR

HYDAC CORP
CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open, 24 V Coil
Mi Item #08606663
MFR #CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR
Price$3,366.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open, 24 V Coil
Mi Item #08606663
MFR #CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR

Mfr description
CX07 -2/2-F/O-2/25/120/100-NPT/PV24VWSDR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,366.10/each

Specifications

Dimensions

  • Port 1 Size/Type
    NPT

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon (FKM)
  • Spool Spring Arrangement
    Spring Return to Position A
  • Spool Type
    Normally Open
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)