Motion
CX04 -2/2-D/C-2/10/064/012/ 24V-M12

HYDAC CORP
CX04 -2/2-D/C-2/10/064/012/ 24V-M12

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 0.5000 in Valve, 24 V dc Coil
Mi Item #08606687
MFR #CX04 -2/2-D/C-2/10/064/012/ 24V-M12
Price$1,633.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX04 -2/2-D/C-2/10/064/012/ 24V-M12

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 0.5000 in Valve, 24 V dc Coil
Mi Item #08606687
MFR #CX04 -2/2-D/C-2/10/064/012/ 24V-M12

Mfr description
CX04 -2/2-D/C-2/10/064/012/ 24V-M12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.60/each

Specifications

Dimensions

  • Orifice Size
    0.3940 in, 10 mm
  • Overall Height
    6.2700 in, 159.3 mm
  • Overall Length
    6.2800 in, 159.5 mm
  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Valve Size
    0.5000 in

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Electrical Connection
    M12 4-Pin Connector
  • Electrical Connector Type
    Brad Harrison Micro (M12)
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    In-Line
  • Seal Material
    Fluorocarbon (FKM)
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Position B
  • Spool Type
    Normally Closed
  • T Port Pressure Rating
    232 psi, 16 bar
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)