Motion
CX04 -2/2-D/C-2/20/064/100/ 24V-M12

HYDAC CORP
CX04 -2/2-D/C-2/20/064/100/ 24V-M12

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way/2-Position Normally Closed, DN 20 Valve, 116.67 L/min, 30.82 gpm Max Flow, 24 V dc Coil
Mi Item #08606688
MFR #CX04 -2/2-D/C-2/20/064/100/ 24V-M12
Price$3,214.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX04 -2/2-D/C-2/20/064/100/ 24V-M12

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way/2-Position Normally Closed, DN 20 Valve, 116.67 L/min, 30.82 gpm Max Flow, 24 V dc Coil
Mi Item #08606688
MFR #CX04 -2/2-D/C-2/20/064/100/ 24V-M12

Mfr description
CX04 -2/2-D/C-2/20/064/100/ 24V-M12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,214.05/each

Specifications

Dimensions

  • Orifice Size
    0.7870 in, 20 mm
  • Port 1 Size/Type
    G 1
  • Port 2 Size/Type
    G 1
  • Valve Size
    DN 20

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Electrical Connection
    M12x1
  • Electrical Connector Type
    M12 Connector
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    No Override
  • Maximum Flow Rate
    116.67 L/min, 30.82 gpm
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Mounting Type
    In-Line
  • Seal Material
    FKM, Viton
  • Series
    CX04
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Normally Closed
  • Valve Application
    Industrial Machinery
  • Valve Type
    Poppet Valve
  • Wiring Housing Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)