Motion
KHP-25-1114-09X-A

HYDAC CORP
KHP-25-1114-09X-A

Ball Valve - 2-Way, 5000 psi Max, Carbon Steel Body, Without Handle
Mi Item #08606713
MFR #KHP-25-1114-09X-A
Price$333.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP-25-1114-09X-A

Ball Valve - 2-Way, 5000 psi Max, Carbon Steel Body, Without Handle
Mi Item #08606713
MFR #KHP-25-1114-09X-A

Mfr description
KHP-25-1114-09X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.39/each

Specifications

Dimensions

  • Weight
    12.3000 lbs

Details

  • Body Material
    Carbon Steel
  • Flow Direction
    2-Way
  • Handle Style
    Without Handle
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold
  • O Ring Material
    Fluoroelastomer (FPM) (Standard)
  • Product Types
    Ball Valve
  • Series
    KHP
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)