Motion
CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR

HYDAC CORP
CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR

Hydraulic Directional Control Valve - Pilot Operated Actuation, 2-Way/2-Position Normally Closed, DN 25 Valve, 24 V dc Coil
Mi Item #08606719
MFR #CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR
Price$3,955.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR

Hydraulic Directional Control Valve - Pilot Operated Actuation, 2-Way/2-Position Normally Closed, DN 25 Valve, 24 V dc Coil
Mi Item #08606719
MFR #CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR

Mfr description
CX07 -2/2-F/C-2/25/120/112/PV-24V-M12-DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,955.64/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1-1/2
  • Port 2 Size/Type
    G 1-1/2
  • Valve Size
    DN 25

Details

  • Actuation
    Pilot Operated
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Electrical Connection
    M12 4-Pin Connector
  • Electrical Connector Type
    Brad Harrison Micro (M12)
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    No Override
  • Maximum Operating Pressure
    120 bar, 1740 psi
  • Mounting Type
    In-Line
  • Seal Material
    PTFE
  • Series
    CX07
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)