Motion
CX07M-2/2-F/O-2/10/120/012-1X-IN-M6

HYDAC CORP
CX07M-2/2-F/O-2/10/120/012-1X-IN-M6

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606801
MFR #CX07M-2/2-F/O-2/10/120/012-1X-IN-M6
Price$1,823.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX07M-2/2-F/O-2/10/120/012-1X-IN-M6

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606801
MFR #CX07M-2/2-F/O-2/10/120/012-1X-IN-M6

Mfr description
CX07M-2/2-F/O-2/10/120/012-1X-IN-M6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.81/each

Specifications

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    120 bar, 1740 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Valve Type
    Manifold Coaxial Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)